Referencer
Pferd Tools:1162 150 H2
Rubix:6015204
producent:11107152
EAN:4007220006474




oplysninger om produktet : RUNDFIL 1162 150 H2 - 11107152 - PFERD
Round file with tang and circular cut. Shape F according to DIN 7261. Exceptional filing performance thanks to the PFERD helical shape. PFERD manufactures workshop files satisfying the highest quality requirements. They are characterized by a long lifespan and an excellent yield of material removal. Three size variants for various applications are available. Size 1: roughing, coarse material removal Size 2: universal use Size 3: Machining and finishing work The PFERD's workshop files are available in industrial wrapping without handle or in PF packaging with an ergonomic file handle.
Tekniske informationer
Egenskaber
| Form | rund |
|---|---|
| Længde | 150 mm |
| Håndtag | uden |
| Sektion | 6 mm |
At vise UNSPSC/ECL@SS
571,80 kr. Ex moms
/ 10 Styk
714,75 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
