Referencer
Tsubaki:RS40 2 OL
Rubix:113861
producent:0110402004
EAN:8718472001204



oplysninger om produktet : ANSI RS 40-2 Tsubaki single offset link
Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G7 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G7 is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention. - Ring Coin connecting link allows the chain to be specified up to its full kW rating.
Tekniske informationer
Egenskaber
| Logistik, vægt | 17 g |
|---|---|
| Kæde | rs40-2-ol |
| Kædedeling | 12.7 mm |
| Profil | duplex (2) |
| Vægt | 17 g |
| Mængde elasticitet | 1 |
| Rullediameter | 7.92 mm |
At vise UNSPSC/ECL@SS
101,05 kr. Ex moms
/ Styk
126,31 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel