Referencer
Portwest:S440ORRXXL
Rubix:6393628
producent:S440ORRXXL
EAN:5036108202218

oplysninger om produktet : Classic Rain Jacket, Orange, Size XXL - S440ORRXXL - PORTWEST
Designed to be worn in foul weather conditions, the Classic Rain Jacket is not only practical and durable, it offers exceptional value for money. Easily rolled up and stored for when the wet weather arrives. Available in a wide range of colours, wearer satisfaction is guaranteed.
Waterproof keeping the wearer dry and protected from the elements. Taped seams to provide additional protection. 2 pockets for secure storage. Pack away hood for added functionality. Vented back yoke and eyelets for added breathability and comfort. Retail bag which aids presentation for retail sales. Generous fit for wearer comfort. Extremely water resistant fabric finish, water beads away from fabric surface. 50+ UPF rated fabric to block 98% of UV rays.
Standard : EN343 3:1 Type : Regular
Waterproof keeping the wearer dry and protected from the elements. Taped seams to provide additional protection. 2 pockets for secure storage. Pack away hood for added functionality. Vented back yoke and eyelets for added breathability and comfort. Retail bag which aids presentation for retail sales. Generous fit for wearer comfort. Extremely water resistant fabric finish, water beads away from fabric surface. 50+ UPF rated fabric to block 98% of UV rays.
Standard : EN343 3:1 Type : Regular
Tekniske informationer
Egenskaber
| Farve | orange |
|---|---|
| Størrelse | 2xl |
| Hovedmaterialet | polyester |
| Sekundær farve | ingen sekundærfarve |
| Materiale | 100% polyester |
At vise UNSPSC/ECL@SS
127,72 kr. Ex moms
/ Styk
159,65 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel