Referencer
Portwest:S887NAT46
Rubix:6015894
producent:S887NAT46
EAN:5036108126507



oplysninger om produktet : Action Trousers, Navy Tall, Size 46 - S887NAT46 - PORTWEST
Superior comfort and functionality form the appeal of the Action Trouser. The secret to the popularity of this style is outstanding value, strong industrial colours and a wide range of size and length options. Made from quality poly-cotton, features include multiple zip pockets, reinforced fabric at seat and knee areas with the added option of accommodating knee pads. A true market leader.
Durable polycotton fabric for high performance and maximum wearer comfort. 50+ UPF rated fabric to block 98% of UV rays. 11 pockets for ample storage. Knee pad pockets to facilitate knee pads. Double-layer reinforced knee protection for extra strength and durability. Zipped pockets. Two back zip pockets. Easy access cargo pocket. Reinforced seams for extra durability and strength. Multiple utility pockets providing ample storage.
Durable polycotton fabric for high performance and maximum wearer comfort. 50+ UPF rated fabric to block 98% of UV rays. 11 pockets for ample storage. Knee pad pockets to facilitate knee pads. Double-layer reinforced knee protection for extra strength and durability. Zipped pockets. Two back zip pockets. Easy access cargo pocket. Reinforced seams for extra durability and strength. Multiple utility pockets providing ample storage.
Tekniske informationer
Egenskaber
| Farve | flåde |
|---|---|
| Størrelse | 46 |
| Hovedmaterialet | polyester |
| Sekundær farve | ingen sekundærfarve |
| Materiale | kingsmill 245gm |
| gramvægt | 245 g/m² |
At vise UNSPSC/ECL@SS
230,09 kr. Ex moms
/ Styk
287,61 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
Farve
Størrelse
46