Referencer
Brady:813595
Rubix:476285
producent:813595
EAN:0403318480739

Dokumenter
oplysninger om produktet : 813595 - 38mm SAF PADLOCK W/PS BLACK KD 6 PK
Brady Safety Padlocks are the ultimate locks for all of your safety and security needs! Unique cylinder is insulated to protect workers from shocks when key is inserted and is 6-pin precision-machined for more unique key cuts and better tamper resistance. Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed. Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. 1 key supplied with each lock. Key retaining (Key won’t release until the padlock shackle is securely closed). Custom keying and charting is available. These padlocks have the added advantage of being fully electrical resistant. The plastic shackle cuts off the electrical current from the shackle to the key.
Styrker
•Key retaining (Key won't release until padlock shackle is closed)
Applikationer
Lockout tagout
Tekniske informationer
Egenskaber
| Materiale/efterbearbejdning | Nylon |
|---|---|
| Model | black |
At vise UNSPSC/ECL@SS
1.061,76 kr. Ex moms
/ pakke
1.327,20 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
