Referencer
Jalas:9528-46
Rubix:6040368
EAN:6408487445002



oplysninger om produktet : Safety shoes JALAS 9528 EXALTER size 46
JALAS® 9528 Exalter, Safety shoe, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material microfiber, textile
Styrker
Excellent adjustment. Excellent shock absorption. Excellent adhesion. Lightweight. Highest level of protection. Very comfortable
Tekniske informationer
Egenskaber
| EU Skostørrelse | 46 |
|---|---|
| Stilk/stang | lav |
| Farve | sort |
| Hovedmaterialet | mikrofiber |
At vise UNSPSC/ECL@SS
1.478,36 kr. Ex moms
/ par
1.847,95 kr. Inkl moms
- Udsolgt
