Nylon hjul 3M 18772

Scotch-Brite™ Finishing Wheel

Se tekniske oplysninger

Referencer

3M:18772
Rubix:435210
producent:7000028494
EAN:00048011187723
brand logo

oplysninger om produktet : 3M™ Scotch-Brite™ Putshjul FS-WL, 6F FIN, 152 mm x 25.4 mm x 25,4 mm, 18772


For finishing, polishing, blending or deburring use a Scotch-Brite™ Finishing Wheel. Our finishing wheels are convolute constructed and have a combination of mineral grades and soft density making them suitable for final finishing applications, where a high degree of conformability and less density are required.

Their convolute construction gives a balanced, smooth running, and the moderate aggressiveness and lighter density delivers controlled wear for consistent results over the life of the wheel.

The open, non-woven web runs cool and lessens impact on heat-sensitive materials.

Scotch-Brite finishing wheels provide cleaning and final finishing for stainless steel, aluminium, brass, copper and other metals.

Styrker

Provides uniform grain for final finishing on stainless steel, aluminium, brass, copper, ferrous and non-ferrous metals;Highly conformable for consistent finishing on contoured, curved and other surfaces;Moderate aggressiveness and lighter density provide controlled wear for consistent results;Convolute construction provides a balanced, smooth running wheel;Open, non-woven web runs cool and lessens impact on heat-sensitive materials

Applikationer

Use for finishing, ‎polishing, straight-line – brushed finish and blending

Tekniske informationer


Egenskaber
3.127,47 kr. Ex moms
/ 3 Styk
3.909,34 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel