Afdækningstape 3M 7100037752

Scotch® Premium Auto Refinish Masking Tape 3030

Se tekniske oplysninger

Referencer

3M:7100037752
Rubix:6186015
producent:7100037752
EAN:04046719917808
brand logo

Teknisk oversigt

Bredde48 mm
Længde50 m
Farvegrøn

oplysninger om produktet : Scotch Maskeringstape 3030, 48 mm x 50 m, Grønn


For water based paint applications use Scotch® Premium Auto Refinish Masking Tape 3030. Our flexible and consistent green coloured, smooth creped masking tape is specially formulated cross linked rubber/resin adhesive and leaves a sharp, clean paint line with less build up.Our tape is water resistant and transfers no adhesive even when exposed to moisture or ultraviolet (UV). It works in temperatures up to 100°C, stays on when applied with no lifting or edge curling and can be removed cleanly and easily.
Get clean paint lines and less build up with Scotch® Premium Auto Refinish Masking Tape 3030. Our green-coloured, smooth creped masking tape is a specially formulated cross-linked rubber/resin adhesive and suits a wide variety of bodyshop applications.

Styrker

Use with water based paint systems
Stick easily without lifting or curling
Remove easily and cleaning without leaving adhesive residue
Prevents bleed through

Applikationer

Use for various applications in the bodyshop, but specifically for water-based paint applications

Tekniske informationer


Egenskaber
Bredde48 mm
Længde50 m
Farvegrøn
58,60 kr. Ex moms
/ Styk
73,25 kr. Inkl moms
  • Tilgængelig

Bredde