Screwing end - Standard mechanical element Bahco 59S/PH2

Screwdriver Bit

Se tekniske oplysningerSe dokumenter

Referencer

Bahco:59S/PH2
Rubix:426679
EAN:7314150198320
brand logo

Teknisk oversigt

Højde25 mm
Model59s/ph2
Se alle karateristika

Dokumenter

oplysninger om produktet : BITS STD 1/4'' PH2X25 10P


For Phillips head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphated finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)

Styrker

1/4" Standard Screwdriver Bit for Phillips Head Screws 25 mm

Applikationer

Trade;Industry

Tekniske informationer


Egenskaber
Logistik, vægt50 g
Højde25 mm
Model59s/ph2
  • Tilgængelig