Screwing end - Standard mechanical element Bahco 59S/R4

Screwdriver

Se tekniske oplysningerSe dokumenter

Referencer

Bahco:59S/R4
Rubix:426715
EAN:7314150232109
brand logo

Teknisk oversigt

Højde25 mm
Model59s/r4
Se alle karateristika

Dokumenter

oplysninger om produktet : BITS STD 1/4'' RO4X25 10P


For square (Robertson) head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces and plastic box of 10 pieces

Styrker

1/4" Standard Screwdriver Bits for Robertson Head Screws 25 mm

Tekniske informationer


Egenskaber
Logistik, vægt40 g
Højde25 mm
Model59s/r4
  • Tilgængelig - Leveringsdato på forespørgsel