Tryk sensor Festo SDE3-D10Z-B-HQ4-2N-M8

SDE3 pressure sensor

Se tekniske oplysningerSe dokumenter

Referencer

Festo:SDE3-D10Z-B-HQ4-2N-M8
Rubix:498736
producent:540213
EAN:4052568178741
brand logo

Teknisk oversigt

Typepressure sensor
Udførelsesde3
Se alle karateristika

Dokumenter

oplysninger om produktet : Tryckgivare, SDE3-D10Z-B-HQ4-2N-M8 - 540213 - FESTO


Pressure sensor SDE3-D10Z-B-HQ4-2N-M8 With M8 plug version. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Measured variable=Differential pressure, Measurement method=Piezoresistive Pressure sensor with display
Pressure sensor SDE3-D10Z-B-HQ4-2N-M8 with connector version M8. Approval=(* C-Tick, * c UL us - Recognized (OL)), CE marking (see declaration of conformity)=according to EU EMC Directive, Material note=(* free of copper and PTFE, * RoHS compliant), Measured variable=differential pressure, Measurement method=piezoresistive pressure sensor with display

Tekniske informationer


Egenskaber
Typepressure sensor
Udførelsesde3
Spænding, maks.30 V
Spænding, min.15 V
1.721,58 kr. Ex moms
/ Styk
2.151,98 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel