Referencer

oplysninger om produktet : BORRHAMMARE, 26 MM, SDS-PLUS, 3 -LÄGES, QCC - D25134K-QS - DEWALT
Multi-position side handle.
Depth stop.
Transport case.
Quick change chuck 13mm.
Styrker
The safety clutch eliminates the risk of jolts when the drill gets stuck.
Electronic variable speed allowing control of the tool in all circumstances.
Rear handle rubber-coated for a better comfort of use.
New ergonomic handle, to improve the comfort of use.
Rounded shapes provide better hold, more comfortable, in all applications.
Reinforced sealing for optimum protection of the mechanism against dust and ensuring a longer life of the tool.
Ventilation slots arranged so as not to blow air into the user's eyes.
Applikationer
Ideal for drilling in concrete anchor holes from 4 to 26mm in diameter.
Rotation stop for light chiselling in soft construction materials, brick and occasionally lightweight concrete.
Chuck change quickly, use your 3-jaw chuck to drill metal wood.
Tekniske informationer
| Vægt | 3 kg |
|---|---|
| Trådløs | ingen |
| Motorydelse/-effekt | 800 W |
| Indvirkningsfrekvens | 5540 cp/min |
| Metalborekapacitet | 13 mm |
| Værktøjsholder | sds plus |
- Tilgængelig - Leveringsdato på forespørgsel