Akseltætningssamlinger og gamma-ringe Freudenberg Sealing Technologies 49046479
Seal
Se tekniske oplysningerSe dokumenterReferencer
Freudenberg Sealing Technologies:49046479
Rubix:528803
producent:49046479

Dokumenter
oplysninger om produktet : HTS2 - 9539 OF 25 X 40 X 7 mm PTFE Y002 HTS2 - 9539 without spring
Styrker
Good dry running properties
Steam resistant
Good thermal conductivity
Electroconductive/antistatic
Type can be easily matched to housing
Suitable for water applications
Anti-adhesive
Steam resistant
Good thermal conductivity
Electroconductive/antistatic
Type can be easily matched to housing
Suitable for water applications
Anti-adhesive
Applikationer
Fans;Gearboxes;Compressors;Pumps;Electrical drives;Mixers;Machine tools
Tekniske informationer
Egenskaber
| Indvendig diameter | 25 mm |
|---|---|
| Udvendig diameter | 40 mm |
| Bredde | 7 mm |
| Materiale | ptfe |
At vise UNSPSC/ECL@SS
- Tilgængelig - Leveringsdato på forespørgsel
