Tilbehør / reservedele Flender 2LC0170-3WA00-0AA0

Set Of Elastomer Flexibles N-Eupex 95

Se tekniske oplysninger

Referencer

Flender:2LC0170-3WA00-0AA0
Rubix:126566
FLENDER N-EUPEX 95 RUBBER BLOCK (1 PK = 6 ST)

Teknisk oversigt

Typen-eupex 95

oplysninger om produktet : N-Eupex 95 set of element (set=6 pcs)


Flexible elastomer insert for N-Eupex 95 coupling.

Due to their torsional flexibility, N-EUPEX® couplings can move critical torsional vibrations away from the operating area of mechanical equipment in such a way that no negative effects on the drive train are to be expected. N-EUPEX couplings are made of high-quality cast iron. The flexible elements made of synthetic rubber (Buna-N) are available in different degrees of hardness for many applications. Metal pins and flexible elements are designed so that no wear occurs when they are properly fitted.

Styrker

Fail-safe for maximum operational reliability
Three-part type suitable for plug-in assembly and simplified replacement of elements
Suitable for use in potentially explosive environments; certified according to 2014/34/EU (ATEX)

Tekniske informationer


Egenskaber
Typen-eupex 95
  • Tilgængelig - Leveringsdato på forespørgsel