Referencer
Bosch:2608596401
Rubix:360018
EAN:3165140060073

Dokumenter
oplysninger om produktet : PLÅTBORR 16-30,5X76MM - 2608596401 - BOSCH
Styrker
•HSS Sheet Metal Cone Drill Bit drills large holes with running smoothness in metal
This precision-ground bit has a straight flute for smooth drilling with high cutting performance
Drills big holes in thin materials like sheet metal, profiles and pipes without pilot drilling
Cylindrical shank compatible with three-jaw drill chucks
This precision-ground bit has a straight flute for smooth drilling with high cutting performance
Drills big holes in thin materials like sheet metal, profiles and pipes without pilot drilling
Cylindrical shank compatible with three-jaw drill chucks
Tekniske informationer
Egenskaber
| Logistik, vægt | 165 g |
|---|---|
| Dimensioner (D x B x H) | 117x39x39 mm |
| Vægt | 160 g |
| Længde i alt | 76 mm |
| Borediameter | 30.5 mm |
| Kropsmateriale | hss |
| Endediameter | 9 mm |
| Type ende | cylindrisk |
At vise UNSPSC/ECL@SS
509,46 kr. Ex moms
/ Styk
636,83 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
