Referencer
3M:AE522/2
Rubix:6399256
producent:7100309273
EAN:03660570003558

oplysninger om produktet : Protecta Sanchoc støtabsorberende line, kjernemanteltau, enkeltstropp, 1 - 7100309273 - 3M
Use 3M Protecta shock-absorbing lanyards with a 3M fall arrest harness as part of a complete fall protection system. Energy absorbing fall arrest lanyard safely arrests your fall and reduces the impact on your body. CE certified to EN355 standard
Styrker
•Use 3M Protecta shock-absorbing lanyards with a 3M fall arrest harness as part of a complete fall protection system
Energy absorbing fall arrest lanyard safely arrests your fall and reduces the impact on your body
CE certified to EN355 standard
Multiple configurations available to suit a variety of applications
Energy absorbing fall arrest lanyard safely arrests your fall and reduces the impact on your body
CE certified to EN355 standard
Multiple configurations available to suit a variety of applications
Tekniske informationer
Egenskaber
| Længde | 1.8 m |
|---|---|
| Hovedmaterialet | polyamid |
| Type | shock absorbing lanyard |
| Materiale | polyester (thread) |
At vise UNSPSC/ECL@SS
638,36 kr. Ex moms
/ Styk
797,95 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel