Referencer
Bosch:2608597648
Rubix:360421
EAN:3165140183574

oplysninger om produktet : TRÄSPIRALBORR SW11 24X360X450MM - 2608597648 - BOSCH
The milling bit is ideal for fast, precision drilling of through holes, pilot holes, deep dowel holes in wood. The self- centering, self- tapping threaded head allows the drill to be used all the way, allowing for precise, fast and effortless drilling. The optimized geometry of the low- friction flutes allows the creation of perfect cylindrical holes, avoiding jamming and ensuring rapid chip evacuation. The optimized centering tip and the precision-sharpened main cutter allow for precise, sharp holes. Suitable for hardwood and softwood, ideal for building trades such as carpenters and roofers. This drill has a hexagonal shank and works with all 13 mm drill presses.
Styrker
Resistant self- centering threaded head for fast, effortless drilling of wood. Optimized geometry ensuring straight drilling and fast chip evacuation. Optimized centering point and ground cutting edge for sharp, precise holes.
Applikationer
Single spiral drill for precise, clean and fast drilling in the wood
Tekniske informationer
Egenskaber
| Logistik, vægt | 725 g |
|---|---|
| Dimensioner (D x B x H) | 510x45x40 mm |
| Vægt | 725 g |
| Længde i alt | 450 mm |
| Borediameter | 24 mm |
| Kropsmateriale | hss |
| Endediameter | 24 mm |
| Type ende | sekskantet |
| Snitlængde | 360 mm |
At vise UNSPSC/ECL@SS
390,35 kr. Ex moms
/ Styk
487,94 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
