Referencer
Bahco:9572-250
Rubix:428876
EAN:7311518004248

Dokumenter
oplysninger om produktet : SMYGVINKEL 250 MM - 9572-250
Styrker
•Cold-rolled strip steel blade
Hardened and tempered, locked in cast using a screw
Flexible steel blade
Zinc alloy body
Used for transferring a measured angle to a work piece for cutting or machining
Blade of hardened cold-rolled strip steel, body cast in zinc alloy
Hardened and tempered, locked in cast using a screw
Flexible steel blade
Zinc alloy body
Used for transferring a measured angle to a work piece for cutting or machining
Blade of hardened cold-rolled strip steel, body cast in zinc alloy
Tekniske informationer
Egenskaber
| Logistik, vægt | 165 g |
|---|---|
| Længde | 256 mm |
| Højde | 115 mm |
At vise UNSPSC/ECL@SS
1.169,22 kr. Ex moms
/ 6 Styk
1.461,53 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
