Referencer
Bahco:NS104-30
Rubix:6013071
EAN:7314150284818

oplysninger om produktet : Non-sparking slogging ring, Aluminium Bronze, 30mm - NS104-30 - BAHCO
Ring striking wrench, can be used with a hammer to tighten bolts and nuts. Material: aluminium bronze. Non-sparking. Forged. Product Standard DIN 7444.
Styrker
•Slogging ring wrench used with a hammer to tighten large nuts and bolts
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Tekniske informationer
Egenskaber
| Logistik, vægt | 390 g |
|---|---|
| Åbning | 30 mm |
| Længde | 185 mm |
| Materiale | aluminium bronze |
At vise UNSPSC/ECL@SS
915,34 kr. Ex moms
/ Styk
1.144,18 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
