Referencer
Bahco:NS104-89
Rubix:6012814
EAN:7314150294909

oplysninger om produktet : Non-sparking slogging ring, Aluminium Bronze, 89mm - NS104-89 - BAHCO
Ring striking wrench, can be used with a hammer to tighten bolts and nuts. Material: aluminium bronze. Non-sparking. Forged. Product Standard DIN 7444.
Styrker
•Slogging ring wrench used with a hammer to tighten large nuts and bolts
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Tekniske informationer
Egenskaber
| Logistik, vægt | 4773 g |
|---|---|
| Åbning | 89 mm |
| Størrelse | 89 |
At vise UNSPSC/ECL@SS
5.765,09 kr. Ex moms
/ Styk
7.206,36 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
