Unisexsikkerhedssko Helly Hansen 78213_972-39
Smestad Active Composite Toe Waterproof S3 Safety Shoe
Se tekniske oplysningerSe dokumenterReferencer
Helly Hansen:78213_972-39
Rubix:6171182
producent:78213_972-39
EAN:7040054504980





Dokumenter
oplysninger om produktet : 78213 Smestad Active HT WW 972 CHARC/ORANGE SIZE 39
Super light weight and waterproof, these sporty performance shoes are packed with technologies, such as our Helly Tech® waterproof membrane and our Helly Wear® Protection toe and counter reinforcement. They come with a super light-weight Nano-carbon composite toe protection and non-metallic nail penetration sole and have a sole construction with light weight EPR midsole and abrasion and slip resistant rubber outsole. The insole is made out of PU with extra cushioning gel inserts, for supreme comfort.
Styrker
•Upper:Helly Tech® Performance waterproof membrane|•Super light-weight and strong nano-carbon composite toe cap|•Helly Wear® Protection Reinforcement|•Breathable mesh lining|•Removable PU footbed with cushioning gel inserts|•Sole:Shock Absorbing Sole|•Non-metallic nail penetration protection|•Light-weight and cushioning EPR midsole|•Abrasion and slip resistant Rubber Outsole
Tekniske informationer
Egenskaber
| EU Skostørrelse | 39 |
|---|---|
| Farve | grå |
| ESD | ja |
| Vandtæt | ja |
At vise UNSPSC/ECL@SS
1.119,22 kr. Ex moms
/ Styk
1.399,03 kr. Inkl moms
- Udsolgt
