Referencer
Bahco:KSBG18-10DISPEN
Rubix:423303
EAN:7314150263004

Dokumenter
oplysninger om produktet : 18MM SNAP-OFF BLADE 10P RETAIL
Styrker
•Suitable for use with for KE18-01, KB18-01 and KG18-01
Polished carbon steel ensures maximum sharpness with long-life performance
10 replacement blades safely stored in handy dispenser
Easy distribution of blades
Polished carbon steel ensures maximum sharpness with long-life performance
10 replacement blades safely stored in handy dispenser
Easy distribution of blades

Tekniske informationer
Egenskaber
| Logistik, vægt | 92 g |
|---|---|
| Type blade | snap off |
| Bladbredde | 18 mm |
| Længde | 130 mm |
| Materiale | carbon steel |
| Vægt | 92 g |
At vise UNSPSC/ECL@SS
37,04 kr. Ex moms
/ Styk
46,30 kr. Inkl moms
- Tilgængelig
