Retningsbestemt pneumatisk styret ventil Mecaline 887543

Solenoid Actuated and Pilot Operated Spool Valve 3/2

Se tekniske oplysningerSe dokumenter

Referencer

Mecaline:887543
Rubix:6331399
EAN:3660338409035
brand logo

Teknisk oversigt

Type3/2
Antal porte3
Se alle karateristika

Dokumenter

oplysninger om produktet : 887543-VALVE 3/2 - 1 SOLENOID 1/8'' 24V DC


MECALINE pilot 3/2 pneumatic control valves with single solenoid. They are suitable for both lubricated or non-lubricated air supply. Once lubricated air is used, continue with same medium to optimise valve life span, Lubricants like ISO VG32 or equivalent are recommended. They are supplier complete of solenoid and terminal.

Tekniske informationer


Egenskaber
Type3/2
Antal porte3
Volumenstrøm1700 l/min
673,27 kr. Ex moms
/ Styk
841,59 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel