Retningsbestemt pneumatisk styret ventil Mecaline 887540
Solenoid Actuated and Pilot Operated Spool Valve 5/2
Se tekniske oplysningerSe dokumenterReferencer
Mecaline:887540
Rubix:6331401
EAN:3660338409011

Dokumenter
oplysninger om produktet : 887540-VALVE 5/2 - 2 SOLENOIDS 1/8'' 24V DC
MECALINE pilot 5/2 pneumatic control valves with single or double solenoid. They are suitable for both lubricated or non-lubricated air supply. Once lubricated air is used, continue with same medium to optimise valve life span, Lubricants like ISO VG32 or equivalent are recommended. They are supplied complete of solenoid and terminal.
Tekniske informationer
Egenskaber
| Type | 5/2 |
|---|---|
| Antal porte | 5 |
| Volumenstrøm | 1500 l/min |
At vise UNSPSC/ECL@SS
795,76 kr. Ex moms
/ Styk
994,70 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel