Retningsbestemt pneumatisk styret ventil Festo VUVG-LK10-B52-T-M7-1R8L-S
Solenoid valve for individual connection VUVG
Se tekniske oplysningerSe dokumenterReferencer
Festo:VUVG-LK10-B52-T-M7-1R8L-S
Rubix:6282661
producent:8042552
EAN:4052568286828



Dokumenter
oplysninger om produktet : Magnetventil, VUVG-LK10-B52-T-M7-1R8L-S - 8042552 - FESTO
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Styrker
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Tekniske informationer
Egenskaber
| Type | vuvg universal directional valve |
|---|---|
| Antal porte | 5 |
| Volumenstrøm | 340 l/min |
At vise UNSPSC/ECL@SS
498,35 kr. Ex moms
/ Styk
622,94 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel