Retningsbestemt pneumatisk styret ventil Festo VUVG-BK14-T32C-AT-F-1H2L-S
Solenoid valve for individual connection VUVG
Se tekniske oplysningerSe dokumenterReferencer
Festo:VUVG-BK14-T32C-AT-F-1H2L-S
Rubix:6282648
producent:8042570
EAN:4052568286958



Dokumenter
oplysninger om produktet : Magnetventil, VUVG-BK14-T32C-AT-F-1H2L-S - 8042570 - FESTO
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Styrker
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Tekniske informationer
Egenskaber
| Type | vuvg universal directional control valve |
|---|---|
| Antal porte | 5 |
| Volumenstrøm | 350 l/min |
At vise UNSPSC/ECL@SS
458,01 kr. Ex moms
/ Styk
572,51 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel