Retningsbestemt pneumatisk styret ventil Festo VZWD-L-M22C-M-N14-20-V-3AP4-15

Solenoid valve VZWD

Se tekniske oplysningerSe dokumenter

Referencer

Festo:VZWD-L-M22C-M-N14-20-V-3AP4-15
Rubix:507700
producent:1492025
EAN:4052568107437
VZWD-L-M22C-M-N14-20-V-3AP4-15 Solenoid valve

Teknisk oversigt

Typesolenoid valve vzwd
Antal porte2

Dokumenter

oplysninger om produktet : Magnetventil, VZWD-L-M22C-M-N14-20-V-3AP4-15 - 1492025 - FESTO


Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve

Styrker

  • Extensive pressure range
  • Directly actuated poppet valve
  • No differential pressure required
  • Can also be used in vacuum technology

Tekniske informationer


Egenskaber
Typesolenoid valve vzwd
Antal porte2
908,85 kr. Ex moms
/ Styk
1.136,06 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel