Pneumatisk positionssensor Festo SOPA-CM4H-R1-WQ6-2N-M12

SOPA air-gap sensor

Se tekniske oplysningerSe dokumenter

Referencer

Festo:SOPA-CM4H-R1-WQ6-2N-M12
Rubix:501473
producent:552145
EAN:4052568193812
brand logo

Teknisk oversigt

Typeair-gap sensor
Udførelsesopa-cm4h-r1-wq6-2n-m12
Spænding, min.22.8 V
Se alle karateristika

Dokumenter

oplysninger om produktet : Luftspaltgivare, SOPA-CM4H-R1-WQ6-2N-M12 - 552145 - FESTO


Air gap sensor SOPA-CM4H-R1-WQ6-2N-M12 For contactless Distance sensing. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Measuring principle=pneumatic, Sensing range=20 - 200 µm
Air-gap sensor SOPA-CM4H-R1-WQ6-2N-M12 for non-contact distance monitoring. Approval=C-Tick, CE mark (see declaration of conformity)=according to EU EMC Directive, Material note=(* copper- and PTFE-free, * RoHS compliant), Measuring principle=pneumatic, Sensing range=20 - 200 µm

Tekniske informationer


Egenskaber
Typeair-gap sensor
Udførelsesopa-cm4h-r1-wq6-2n-m12
Spænding, min.22.8 V
Spænding, maks.26.4 V
17.225,14 kr. Ex moms
/ Styk
21.531,43 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel