Sfæriske kuglelejer NSK 2206EKTN, Udvendig diameter: 62 mm | Bredde: 20 mm | Indvendig diameter: 30 mm
Spherical roller bearing 222
Se tekniske oplysningerReferencer
NSK:2206EKTN
Rubix:145363
producent:2206EKTN N

oplysninger om produktet : 2206K 5 NSK
NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.
Tekniske informationer
Egenskaber
| Logistik, vægt | 240 g |
|---|---|
| Indvendig diameter | 30 mm |
| Udvendig diameter | 62 mm |
| Bredde | 20 mm |
| Forsegling | åben |
| Type lejeafstand | cn |
| Bur | polyamid |
At vise UNSPSC/ECL@SS
618,66 kr. Ex moms
/ Styk
773,33 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
