Præcisions- / spindellejer FAG B71928-C-T-P4S-UM, Indvendig diameter: 140 mm | Udvendig diameter: 190 mm | Bredde: 24 mm

Spindle bearing

Se tekniske oplysninger

Referencer

FAG:B71928-C-T-P4S-UM
Rubix:164727
producent:0385075790000
EAN:4026677054531
brand logo

Teknisk oversigt

Indvendig diameter140 mm
Udvendig diameter190 mm
Bredde24 mm
Se alle karateristika

oplysninger om produktet : B71928-C-T-P4S-UM FAG


X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
Spindle bearings B719..-C, adjusted, in pairs or sets, contact angle α = 15°, restricted tolerances

Tekniske informationer


Egenskaber
Dimensioner (D x B x H)24x190x190 mm
Logistik, vægt1592 g
Indvendig diameter140 mm
Udvendig diameter190 mm
Bredde24 mm
Forseglingåben
Serieb719..-c-t-p4s
Burplast
Præcisionp4 (abec 7 / iso class 4)
Grundlæggende statisk belastning, radial - C0r77000 N
Grundlæggende dynamisk belastning, radial - Cr94000 N
25.535,13 kr. Ex moms
/ Styk
31.918,91 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel

Se vores produkter fra tilsvarende kategorier