Referencer
Bosch:2608585845
Rubix:361010
EAN:3165140520805

oplysninger om produktet : METALLBORR HSS-CO S 3,5X70MM - 2608585845 - BOSCH
Styrker
•The HSS-Co twist drill offers a long service life when drilling stainless steel
Cobalt alloy and solid HSS steel for wear and heat resistance
Two cutting edges/spiral flutes quickly remove drill chips, further extending the service life
Manufactured according to DIN 338, drill type N (small rake angle) with a 135-degree point angle and h8 diameter tolerance
Cross-ground drill tip for active drill start and centering without wandering
Cylindrical shank suitable for keyed chucks
Cobalt alloy and solid HSS steel for wear and heat resistance
Two cutting edges/spiral flutes quickly remove drill chips, further extending the service life
Manufactured according to DIN 338, drill type N (small rake angle) with a 135-degree point angle and h8 diameter tolerance
Cross-ground drill tip for active drill start and centering without wandering
Cylindrical shank suitable for keyed chucks
Tekniske informationer
Egenskaber
| Borediameter | 3.5 mm |
|---|---|
| Længde i alt | 70 mm |
| Snitlængde | 39 mm |
| Skafttype | konisk |
| DIN-standard | standard |
| Maling | cobalt alloy |
| Intern køling | ingen |
| Konus | no |
| Kropsmateriale | hss |
| Bearbejdningsmateriale | stainless steel;metal pipes and pro-files;steel sheet |
| Spidsvinkel | 135 ° |
At vise UNSPSC/ECL@SS
125,90 kr. Ex moms
/ 5 Styk
157,38 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
