Referencer
Bosch:2608585918
Rubix:360989
EAN:3165140521536

oplysninger om produktet : METALLBORR HSS-G S 4,2X75MM - 2608585918 - BOSCH
Styrker
•The HSS metal drill bit for reliable performance in standard metalworking tasks
Self-centering drill point, cross-ground, 135-degree point angle, active drill start for perfect centering
Precision-ground HSS steel drill bit for fast work
Up to 10 mm diameter, no centre punching or pre-drilling required
Manufactured according to DIN 338, drill type N (small rake angle) with a 135-degree point angle and diameter tolerance h8
Cylindrical shank suitable for keyed chucks
Self-centering drill point, cross-ground, 135-degree point angle, active drill start for perfect centering
Precision-ground HSS steel drill bit for fast work
Up to 10 mm diameter, no centre punching or pre-drilling required
Manufactured according to DIN 338, drill type N (small rake angle) with a 135-degree point angle and diameter tolerance h8
Cylindrical shank suitable for keyed chucks
Tekniske informationer
Egenskaber
| Borediameter | 4.2 mm |
|---|---|
| Længde i alt | 75 mm |
| Snitlængde | 43 mm |
| Skafttype | konisk |
| DIN-standard | standard |
| Intern køling | ingen |
| Konus | no |
| Kropsmateriale | hss |
| Bearbejdningsmateriale | steel;cast iron |
| Spidsvinkel | 135 ° |
At vise UNSPSC/ECL@SS
69,15 kr. Ex moms
/ 5 Styk
86,44 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
