Referencer
Dormer:A10812.9
Rubix:6196605
EAN:7320760007792

oplysninger om produktet : HEAVY DUTY JOBBER DRILL 12.90mm HSS DIN 338 - A10812.9 - DORMER
HSS short spiral drill with cylindrical shaft DIN 338 W 135° steam tempered 4xD for austenitic and ferritic/martensitic stainless steel <1000 N/mm ². Titanium and titanium alloys <900 N/mm².
Applikationer
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
Tekniske informationer
Egenskaber
| Borediameter | 12.9 mm |
|---|---|
| Længde i alt | 151 mm |
| Snitlængde | 101 mm |
| Skafttype | cylindrisk |
| DIN-standard | din 338 |
| Spidsvinkel | 135 ° |
| Endediameter | 12.9 mm |
At vise UNSPSC/ECL@SS
- Udsolgt
