Kædehjul BS (Europærisk standard) Tsubaki Sprocket 10B2 19T hardened

SPROCKET 08B2 Z 8 HARDENED TEETH, PILOT BORE

Se tekniske oplysninger

Referencer

Tsubaki:Sprocket 10B2 19T hardened
Rubix:6001269
producent:21706102019
EAN:8718472596328
TSUBAKI CHAIN WHEEL 10 B-2 Z=19 GT

Teknisk oversigt

Kædedeling15.875 mm
Profilduplex (2)
Antal tænder19
Se alle karateristika

oplysninger om produktet : 10B-2 Z=19 Duplex sprocket hardened


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Tekniske informationer


Egenskaber
Logistik, vægt1920 g
Kædedeling15.875 mm
Profilduplex (2)
Antal tænder19
ISO-kode10b-2
Materialestål
Vægt1.92 kg
Bredde i alt45 mm
536,51 kr. Ex moms
/ Styk
670,64 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel