Kædehjul BS (Europærisk standard) Tsubaki 10B2 24T
SPROCKET 08B2 Z 8 HARDENED TEETH, PILOT BORE
Se tekniske oplysningerReferencer
Tsubaki:10B2 24T
Rubix:6001264
producent:21706102024
EAN:8718472596373

oplysninger om produktet : 10B-2 Z=24 Duplex sprocket hardened
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Tekniske informationer
Egenskaber
| Logistik, vægt | 3188 g |
|---|---|
| Kædedeling | 15.875 mm |
| Profil | duplex (2) |
| Antal tænder | 24 |
| ISO-kode | 10b-2 |
| Materiale | stål |
| Vægt | 3188 kg |
| Bredde i alt | 45 mm |
At vise UNSPSC/ECL@SS
- Tilgængelig - Leveringsdato på forespørgsel