Kædehjul BS (Europærisk standard) Tsubaki Sprocket 12B2 18T hardened

SPROCKET 08B2 Z 8 HARDENED TEETH, PILOT BORE

Se tekniske oplysninger

Referencer

Tsubaki:Sprocket 12B2 18T hardened
Rubix:6001237
producent:21706122018
EAN:8718472596649
TSUBAKI CHAIN WHEEL 12 B-2 Z=18 GT

Teknisk oversigt

Kædedeling19.05 mm
Profilduplex (2)
Antal tænder18
Se alle karateristika

oplysninger om produktet : 12B-2 Z=18 Duplex sprocket hardened


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Tekniske informationer


Egenskaber
Logistik, vægt2756 g
Kædedeling19.05 mm
Profilduplex (2)
Antal tænder18
ISO-kode12b-2
Materialestål
Vægt2756 kg
Bredde i alt50 mm
756,33 kr. Ex moms
/ Styk
945,41 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel