Referencer
Bahco:A6710DM-5.5
Rubix:421747
EAN:7314151756178

oplysninger om produktet : LEDHYLSA 1/4'' 12-KANT 5,5 MM
Swivel head for hard to reach applications
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 1174 and DIN 3120
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 1174 and DIN 3120
Styrker
1/4" Square Drive Swivel Sockets with Metric Bi-Hex Profile
Tekniske informationer
Egenskaber
| Logistik, vægt | 15 g |
|---|---|
| Firkantet trækadapter | 1/4' '' |
| Diameter | 5.5 mm |
| Længde | 30.5 mm |
| Firkantet | 12 mm |
| Polering | poleret |
| Vægt | 15 g |
At vise UNSPSC/ECL@SS
422,65 kr. Ex moms
/ Styk
528,31 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel