Handling truck for internal transport Spartex 886534
Stair climber Sack truc 250kg
Se tekniske oplysningerReferencer
Spartex:886534
Rubix:6329156
EAN:3660338399718

oplysninger om produktet : SPARTEX STAIR CLIMBING SACK TRUCK 250KG 886534
Hand truck with fixed flap and closed handles allowing to adapt the position of the hands throughout the handling.
Slightly curved mixed apron allowing the good support of flat or cylindrical loads.
Slightly curved mixed apron allowing the good support of flat or cylindrical loads.
Applikationer
Mixed deck allowing to handle all types of loads, curved or flat. Stair wheels specially developed to meet our quality and sturdiness requirements.
Tekniske informationer
Egenskaber
| Materiale | steel |
|---|---|
| Ladningskapacitet | 250 kg |
| Bredde | 533 mm |
| Højde | 1216 mm |
| Længde | 612 mm |
At vise UNSPSC/ECL@SS
- Tilgængelig