Referencer
Aventics:7472409996
Rubix:245893
producent:7472409996
oplysninger om produktet : PISTON ROD CYLINDER, Series C12P, Piston diameter 063, Stroke 0300 - 7472409996
The AVENTICS Series CCL-IC (ISO 21287) cylinders with their compact and clean design can be used in a wide range of applications. Their smooth surface together with their materials, such as anodized aluminium, stainless steel, and NSF-H1 lubricants, make the cylinder ideal for the demanding requirements in the food and beverage industry
Styrker
•Compact clean design
Available in nine sizes covering piston diameters from 16 mm to 100 mm
Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Universal mounting concept for easy assembly, without the need for additional mounting elements
Available in nine sizes covering piston diameters from 16 mm to 100 mm
Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Universal mounting concept for easy assembly, without the need for additional mounting elements
Tekniske informationer
Egenskaber
| Cylinderdiameter | 125 mm |
|---|---|
| Cylinderslag | 450 mm |
At vise UNSPSC/ECL@SS
8.038,67 kr. Ex moms
/ Styk
10.048,34 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel

