Pneumatisk standardcylinder Festo DSBC-100-100-PPVA-N3
Standards-based cylinder DSBC
Se tekniske oplysningerSe dokumenterReferencer
Festo:DSBC-100-100-PPVA-N3
Rubix:507201
producent:1384808
EAN:4052568016906



Dokumenter
oplysninger om produktet : Normcylinder, DSBC-100-100-PPVA-N3 - 1384808 - FESTO
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Styrker
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Tekniske informationer
Egenskaber
| Dimensioner (D x B x H) | 330x110x110 mm |
|---|---|
| Logistik, vægt | 4702 g |
| Cylinderdiameter | 100 mm |
| Cylinderslag | 100 mm |
| Type | dsbc standard cylinder |
At vise UNSPSC/ECL@SS
1.931,62 kr. Ex moms
/ Styk
2.414,52 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel