Tilbehør og reservedel til vakuumteknologi Piab 3150101S

Suction cup B10-2 Silicone

Se tekniske oplysninger
Referencer
Piab:3150101S
Rubix:6169440
brand logo
brand logo
Teknisk oversigt
Typesuction cup

oplysninger om produktet : PIAB sugekop B 10-2 Silicone - 3150101s


Several short bellows cups in one lifting device can handle objects with height differences and varying shapes. The bellows also provide a slight lifting movement to separate thin items. Materials used are silicone, conductive silicone, chloroprene, HNBR and nitrile-PVC.

Styrker

•Suitable for level adjustment
Lifting movement to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface

Tekniske informationer


Egenskaber
Typesuction cup
At vise UNSPSC/ECL@SS
81,91 kr. Ex moms
/ Styk
102,39 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel