Referencer
Gates:SPB2360MN SUPERHC MN
Rubix:122163
producent:941602360
EAN:5412571106282




oplysninger om produktet : SPB 2360 Lw Mn - Gates
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Styrker
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Tekniske informationer
Egenskaber
| Profil | spb |
|---|---|
| Øvre bredde | 16.3 mm |
| Vejledende længde | 2360 mm |
| Indvendig længde | 2300 mm |
| Udvendig længde | 2382 mm |
| Tykkelse | 13 mm |
| Kappebeklædt | ingen |
| Serie | super hc mn |
| Tandform | molded notch |
| Materiale | cr |
| Min. Driftstemperatur | -51 °C |
| Max. Driftstemperatur | 121 °C |
| Mindste remskivediameter | 112 mm |
At vise UNSPSC/ECL@SS
74.126,65 kr. Ex moms
/ 65 Styk
92.658,31 kr. Inkl moms
- Udsolgt