Smal Kilerem Gates SPZ1337MN SUPERHC MN

SuperHC MN SPZ

Se tekniske oplysningerSe dokumenter

Referencer

Gates:SPZ1337MN SUPERHC MN
Rubix:141988
producent:941801337
EAN:5412571108736
brand logo

Teknisk oversigt

Profilspz
Øvre bredde10 mm
Vejledende længde1337 mm
Se alle karateristika

Dokumenter

oplysninger om produktet : V-belt SPZ 1337 Lw Mn Gates


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Styrker

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Tekniske informationer


Egenskaber
Profilspz
Øvre bredde10 mm
Vejledende længde1337 mm
Indvendig længde1337 mm
Udvendig længde1350 mm
Tykkelse8 mm
Materialecr
175,15 kr. Ex moms
/ Styk
218,94 kr. Inkl moms
  • Udsolgt