Referencer
Gates:SPZ1575 SUPERHC
Rubix:140776
producent:933101575
EAN:5414465444739



Dokumenter
oplysninger om produktet : SPZ 1575 SUPER HC® - GATES
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Styrker
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Tekniske informationer
Egenskaber
| Profil | spz |
|---|---|
| Øvre bredde | 10 mm |
| Vejledende længde | 1575 mm |
| Indvendig længde | 1575 mm |
| Udvendig længde | 1588 mm |
| Tykkelse | 8 mm |
| Materiale | cr |
At vise UNSPSC/ECL@SS
361,29 kr. Ex moms
/ Styk
451,61 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel