Metrisk tandrem Gates PU AT10 1400
Synchro-Power Polyurethane Belt
Se tekniske oplysningerSe dokumenterReferencer
Gates:PU AT10 1400
Rubix:105441
producent:AT101400PU
EAN:5414465625961

Dokumenter
oplysninger om produktet : PU AT10 1400 (380mm) Sleeve SYNCHRO-POWER® - GATES
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Styrker
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Applikationer
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Tekniske informationer
Egenskaber
| Profil | at10 |
|---|---|
| Primitiv længde | 1400 mm |
| Stigning | 10 mm |
| Materiale | pu |
At vise UNSPSC/ECL@SS
37,04 kr. Ex moms
/ milimeter
46,30 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
