Metrisk tandrem Gates DL PU T5 410 16
Synchro-Power Polyurethane Belt
Se tekniske oplysningerSe dokumenterReferencer
Gates:DL PU T5 410 16
Rubix:6245017
producent:776280415
EAN:5414465229671

Dokumenter
oplysninger om produktet : DL PU T5 410 16 SYNCHRO-POWER® - GATES
Belts are designed for light power transmission.
Styrker
Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Tekniske informationer
Egenskaber
| Profil | dl-t5 |
|---|---|
| Primitiv længde | 410 mm |
| Båndbredde | 16 mm |
| Stigning | 5 mm |
| Materiale | pu |
| Antal tænder | 82 |
At vise UNSPSC/ECL@SS
255,86 kr. Ex moms
/ Styk
319,83 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel