Referencer
Renold:GY50A1S26I
Rubix:6247944
EAN:0673766012176



oplysninger om produktet : 50A-1 Connecting link spring Renold Synergy
Renold Synergy has earned an unparalleled reputation as the only real roller chain with high performance. This is not only the result of years of research and testing, but also feedback from engineers around the world who have tested these chains to the limit. Independent tests demonstrate that Renold Synergy perform up to 6 times better than the competitors' best chains.
Styrker
• Improved wear sensitivity
• Built to perform
• Wide range of lengths
• Solid bushes
• Improved stress distribution on the material
• Built to perform
• Wide range of lengths
• Solid bushes
• Improved stress distribution on the material
Tekniske informationer
Egenskaber
| Logistik, vægt | 0,017 g |
|---|---|
| Kædedeling | 15.875 mm |
| Profil | simplex (1) |
| ISO-kode | 10a-1 |
| Stiftlængde | 20.4 mm |
| Trækstyrke min. | 21.8 kN |
| Pladehøjde | 14.6 mm |
| Pladetype | rund |
| Kæde | asa 50-1 |
At vise UNSPSC/ECL@SS
- Tilgængelig - Leveringsdato på forespørgsel