Referencer
Fluke:T6-1000/EU
Rubix:6247442
producent:4910257
EAN:0095969854030
oplysninger om produktet : T6-1000/EU - 4910257 - FLUKE
The new Fluke T6-600 and T6-1000 Electrical Testers with FieldSense technology let you measure voltage the same way you measure current, without test lead contact to live voltage. Just slide the open jaw over a conductor and see the voltage level. Much more than just a voltage detector, these new testers give you a reliable voltage and current measurement, without test leads, and without contacting a bare, metal conductor.Requires capacitive path to ground, provided through user in most applications. Ground connection via test lead may be required in some situations.
Measure voltage…without test leads The new Fluke T6-600 and T6-1000 Electrical Testers with FieldSense technology let you measure voltage the same way you measure current, without test lead contact to live voltage. Just slide the open jaw over a conductor and see the voltage level. Much more than just a voltage detector, these new testers give you a reliable voltage and current measurement, without test leads, and without contacting a bare, metal conductor.
Measure voltage up to 1000 V ac through the open fork, without test [1] Requires capacitive path to ground, provided through user in most applications. Ground connection via test lead may be required in some situations.
lead contact to live voltage.+ Without opening covers or removing wire nuts. On wires up to AWG 4/0 (120 mm2), carrying as much as 200 A. It will change your job. Safer. Faster. Easier.
Tekniske informationer
Egenskaber
| Målespektrum | 45-66 hz |
|---|
At vise UNSPSC/ECL@SS
- Udsolgt
