Konise rullelejer Timken 383A, Udvendig diameter: 100 mm | Indvendig diameter: 55.575 mm | Bredde: 17.826 mm
Tapered Roller Bearing Cup
Se tekniske oplysningerReferencer
Timken:383A
Rubix:204400
producent:100072064
EAN:0053893018850


Teknisk oversigt
| Indvendig diameter | 55.575 mm |
|---|---|
| Udvendig diameter | 100 mm |
| Bredde | 17.826 mm |
oplysninger om produktet : 383A TIMKEN
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Styrker
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applikationer
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Tekniske informationer
Egenskaber
| Dimensioner (D x B x H) | 17,826x100x100 mm |
|---|---|
| Logistik, vægt | 240 g |
| Dimensioner (D x B x H) | 103,632x103,632x34,544 mm |
| Vægt | 240 g |
| Indvendig diameter | 55.575 mm |
| Udvendig diameter | 100 mm |
| Bredde | 17.826 mm |
| Type lejeafstand | cn |
| Vægt | 0.259 kg |
| Serie | 385 |
| Materiale | steel |
| Bur | stål |
| Lejebredde i alt | 21.001 mm |
| Grundlæggende statisk belastning, radial - C0r | 107000 N |
| Grundlæggende dynamisk belastning, radial - Cr | 108000 N |
At vise UNSPSC/ECL@SS
930,64 kr. Ex moms
/ Styk
1.163,30 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel