Konise rullelejer Timken 2789, Udvendig diameter: 73.025 mm | Indvendig diameter: 39.687 mm | Bredde: 23.812 mm
Tapered Roller Bearings
Se tekniske oplysningerSe dokumenterReferencer
Timken:2789
Rubix:145688
producent:100032143
EAN:0053893121017


Teknisk oversigt
| Indvendig diameter | 39.687 mm |
|---|---|
| Udvendig diameter | 73.025 mm |
| Bredde | 23.812 mm |
Dokumenter
oplysninger om produktet : 2789 TIMKEN
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Styrker
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applikationer
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Tekniske informationer
Egenskaber
| Dimensioner (D x B x H) | 86x86x33 mm |
|---|---|
| Logistik, vægt | 300 g |
| Dimensioner (D x B x H) | 85,8012x85,8012x33,3756 mm |
| Vægt | 286,7 g |
| Indvendig diameter | 39.687 mm |
| Udvendig diameter | 73.025 mm |
| Bredde | 23.812 mm |
| Type lejeafstand | cn |
| Serie | 2700 |
| Bur | stål |
| Lejebredde i alt | 23.812 mm |
| Grundlæggende statisk belastning, radial - C0r | 102000 N |
| Grundlæggende dynamisk belastning, radial - Cr | 11700 N |
At vise UNSPSC/ECL@SS
802,70 kr. Ex moms
/ Styk
1.003,38 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel